MIDDLE ATLANTIC Ortronics CAT5e T568A/B110 TracJack Module, Cloud White
Specifications
Brand Name | Middle Atlantic | Item Name | Modular Jack |
Cable Type | Category 5e | Number of Positions | 8 |
Termination Style | A/B, 110 | Color | Cloud White |
Number of Contacts | 8 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |