
MIL-STED DATA PRODUCTS 8X8 SSR 8 Connector Mil-Sted Telephone Module Plug Solid RJ45
Description
RJ45 Connector modular plug Cat5e. 8 conductor - 8 position. Shielded and unshielded. Solid and stranded.
Specifications
Brand Name | Mil-Sted Data Products | Item Name | Telephone Modular Plug |
Type | Solid, Shielded and Unshielded | Cable Type | Category 5E |
Number of Positions | 8 | Number of Contacts | 8 |
Dimensions | 4 in L x 3 in W x 2 in D | For Use With | Category 5E RJ45 Connectors |
Packages
100 - UNIT - (100) |