Abbotsford
panfps6x88mtg

PANDUIT FPS6X88MTG TX6A Shielded Field Term RJ45 Plug

Price $31.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FPS6X88MTG

Description

The TX6A Shielded Field Term RJ45 Plug is a simple-to-attach plug for field termination of 4-pair shielded twisted pair cable. Providing Category 6A performance the TX6A plug is also compatible with Category 6 and 5e shielded systems. The two-piece straight TX6A shielded plug terminates 4-pair, 22 - 26 AWG, 100 ohm shielded twisted pair cable and uses proven TG-style forward motion termination technology to optimize performance by maintaining cable pair geometry while eliminating conductor untwist.

Specifications

Brand Name Panduit Sub Brand IndustrialNet™, TX6A™
Item Name Shielded Field Term Plug Type Shielded Field Term Plug
Cable Type Category 6a Termination Style Plug-in
Color Silver Cable Size 26-22 AWG
Contact Resistance 100 O Material Polycarbonate
Temperature Rating -40 to 85 °C Dimensions 0.54 in W x 1.83 in D x 0.71 in H
Standards ANSI/TIA 568.2-D Category 6A and ISO 11801 Class E, ANSI/TIA-1096-A, IEC 60603-7, IEC 60529, UL 1863, UL 2043 Listed, RoHS Compliance UPC 613056579705

Packages

1 - UNIT - 1 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok