
PANDUIT SP688-C 4-Pair 23-24 AWG Cat 6 UTP Modular Plug (100/Pack)
Description
The Cat 6 UTP modular plug terminates 4-pair, 23-24 AWG, 100 ohm, solid or stranded unshielded twisted pair patch cable with maximum conductor insulation diameter of 0.042 inches (1.07mm) and maximum jacket diameter of 0.250 inches (6.35mm). The modular plug has a robust construction that is rated to 2500 mating cycles. The patented tangle-free latch prevents snags and provides easy release, saving time and providing reliability on moves, adds, and changes. This includes 100 per package.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Plug® |
Item Name | UTP Modular Plug | Type | Modular Plug |
Cable Type | Category 6 | Number of Positions | 8 |
Color | Clear | Cable Size | 24 AWG |
Material | Polycarbonate | Dimensions | 11.7 mm W x 40.64 mm D |
Standards | Exceeds ANSI/TIA Category 6 and ISO Class E performance requirements when properly terminated to Panduit Category 6 UTP copper cable, Meets ANSI/TIA-1096-A, IEC 60603-7, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS compliant | Application | Unshielded |
UPC | 074983914166 |
Packages
100 - UNIT - (100) |