![wag80001001000354](/images/no-image-en.png)
WAGO 8000-100/1000-354 15A Bulkhead Interface Port
Description
Specifications
Brand Name | Wago Corp | Item Name | Bulkhead Interface Port |
Type | RJ45 | Cable Type | Category 6 |
Amperage Rating | 15 A |
Packages
1 - UNIT - 1 |
Brand Name | Wago Corp | Item Name | Bulkhead Interface Port |
Type | RJ45 | Cable Type | Category 6 |
Amperage Rating | 15 A |
1 - UNIT - 1 |