Abbotsford
cwd35324w

COOPER INDUSTRIES 3532-4W Flush Mount Wallplate with Telephone Jack 4-Conductor, White

Price $3.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:3532-4W

Description

Flush Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite TVs, DVDs, and outdoor antennas.DESIGN FEATURES:- Telephone jacks for use in Category 3 RJ11, RJ14 or RJ25 applications- Type F coaxial jack ideal for use with cable, satellite, TVs, DVDs, video applications and outdoor antennas- 100% computer-tested to assure consistent high quality and reliable performance- Telephone jacks feature color-notched terminals and wire for easy wiring

Specifications

Brand Name Eaton Sub Brand MediaSync
Item Name RJ11/RJ14 Telephone Jack Type 4-Conductors, 3.28 Screw to Screw
Cable Type Category 3 Number of Positions 6
Termination Style 625B4 Screw Color White
Number of Contacts 4 Material High-Impact Thermoplastic
Mounting Type Flush Dimensions 2-3/4 in W x 4-1/2 in H, 3.28 in Screw to Screw
For Use With Category 3 RJ11, RJ14 or RJ25 Connectors Includes Standard Size Wallplate
Standards UL Listed UPC 032664546235

Packages

1 - UNIT - 1 15 - UNIT - 15