![ort6370000588](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307627340.jpg?preset=medium)
MIDDLE ATLANTIC 63700005-88 110 USOC Cloud Legrand Module Trackjack RJ25C 6P6C, White
Description
USOC wiring, Icon compatible jack.
Specifications
Brand Name | Ortronics | Sub Brand | TracJack® |
Item Name | Modular Jack | Type | Icon Compatible |
Cable Type | Category 5e | Number of Positions | 6 |
Termination Style | 110 Punchdown, RJ-45 | Color | White |
Number of Contacts | 6 | Dimensions | 0.73 in L x 1.04 in W x 0.92 in H |
Standards | UL Listed, RoHS 2011/65/EU Compliant | Application | For Commercial, Industrial |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |