
MIDDLE ATLANTIC 63700005-99 Ortronics TracJack USOC Six-Position RJ25C, Wiremold Ivory
Description
TracJack Module provides a single RJ25C six-position jack. TracJack is a versatile single jack solution in a front-load footprint which allows a choice of up to six jacks/connectors to fit in a single gang plate. Icon compatible, with Category 5e marking on jack face.
Specifications
Brand Name | Ortronics | Sub Brand | TracJack® |
Item Name | Jack Module | Number of Positions | 6 |
Color | Wiremold Ivory | Number of Contacts | 6 |
Dimensions | 0.73 in L x 1.04 in W x 0.92 in H | Standards | UL Listed, RoHS Complaint |
Application | Commercial and Industrial Applications |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |