
MIDDLE ATLANTIC 63700005-00 Ortronics TracJack USOC 6-Position RJ25C, Black
Description
TracJack Module provides a single RJ25C six-position jack. TracJack is a versatile single jack solution in a front-load footprint which allows a choice of up to six jacks/connectors to fit in a single gang plate. Icon compatible, with Category 5e marking on jack face.
Specifications
Brand Name | Ortronics | Sub Brand | TracJack® |
Item Name | Jack Module | Number of Positions | 6 |
Color | Black | Number of Contacts | 6 |
Dimensions | 0.73 in L x 1.04 in W x 0.92 in H | Standards | UL Listed, RoHS Complaint |
Application | Commercial and Industrial Applications |
Packages
20 - UNIT - (20) |