![ort6370004688](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308082495.jpg?preset=medium)
MIDDLE ATLANTIC 63700046-88 Ortronics Two TracJack Modules, Phono/RCA to 110, Cloud White
Description
Pair of TracJack Modules, each provides a speaker terminal connector (one red/one black). TracJack is a versatile single jack solution in a front-load footprint which allows a choice of up to six jacks/connectors to fit in a single gang plate. Color-coded connectors: Provide identification. Front removable: Less intrusive access for adds, moves, changes. Rugged snap-in design: Quick and easy installation. Supplied as pair: Serve two cable circuit.
Specifications
Brand Name | Ortronics | Sub Brand | TracJack® |
Item Name | RCA Phono Jack Module | Type | Front Removable |
Termination Style | 110 Punchdown | Color | Cloud White |
Material | High Impact Thermoplastic | Finish | Nickel-Plated |
Mounting Type | Snap-In | Dimensions | 0.73 in L x 1.1 in W x 0.92 in H |
Includes | (2) Red/Black Speaker Terminal Connector | Standards | Buy American Act Compliant, UL Listed, UL 94V-0 Flammability Rating, RoHS 2011/65/EU Compliant |
Application | For Commercial, Industrial |
Packages
1 - UNIT - 1 |