![ort6370004788](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308119942.jpg?preset=medium)
MIDDLE ATLANTIC 63700047-88 Ortronics TracJack Module, Phono/RCA to 110, Cloud White/Yellow
Description
TracJack Module provides a single RCA phono jack (yellow) with 110 termination. TracJack is a versatile single jack solution in a front-load footprint which allows a choice of up to six jacks/connectors to fit in a single gang plate. Front removable. Rugged snap-in design.
Specifications
Brand Name | Ortronics | Sub Brand | TracJack® |
Item Name | RCA Phono Jack Module | Type | Front Removable |
Termination Style | 110 Punchdown | Color | Cloud White/Yellow Jack |
Material | High Impact Thermoplastic | Finish | Nickel-Plated |
Mounting Type | Snap-In | Dimensions | 0.73 in L x 1.1 in W x 0.92 in H |
Standards | Buy American Act Compliant, UL Listed, UL 94V-0 Flammability Rating, RoHS 2011/65/EU Compliant | Application | For Commercial, Industrial |
Packages
1 - UNIT - 1 |