Abbotsford
ort6373000388

MIDDLE ATLANTIC 63730003-88 Ortronics TracJack Category 3, T568A/B, 180 degrees, Cloud White

Price $5.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:63730003-88

Description

Category 3 TracJack Module supports T568A or B wiring with 110 IDC termination. TracJack is a versatile single jack solution in a front-load footprint which allows a choice of up to six jacks/connectors to fit in a single gang plate. Meets TIA/EIA Category 3 performance. Front removable. Traditional 110 termination. Standard TracJack footprint. Icon compatible.

Specifications

Brand Name Middle Atlantic Sub Brand TracJack®
Item Name Jack Module Type Catehory 3
Color Cloud White Dimensions 0.73 in L x 1.04 in W x 0.92 in H
Standards TIA/EIA Category 3, UL Listed, RoHS Compliant Application Commercial and Industrial Applications

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok