![ortksrj25](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308952395.jpg?preset=medium)
MIDDLE ATLANTIC KSRJ25 Ortronics RJ25 Keystone jack, 6-position, 180 Degree Exit, USOC wiring, Fog White
Description
TechChoice keystone insert feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.
Specifications
Brand Name | Ortronics | Item Name | Keystone Jack |
Type | USOC Wiring | Number of Positions | 6 |
Termination Style | 110 Punchdown | Color | Wiremold Ivory |
Series/Model | TechChoice | Dimensions | 1.13 in L x 0.55 in W x 0.63 in H |
For Use With | RJ25, RJ11, RJ13 Modular Plugs | Application | For Commercial, Industrial |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |