Abbotsford
lev4625a26w

LEVITON MFG OF CDA LTD 4625A-26W Telephone Jack RJ-12 6 Positions

Price $3.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON MFG OF CDA LTD
Manufacturer #:4625A-26W

Description

Telephone modular jack. Surface mount. Screw-type terminals. Type-625A2 wiring. High-impact plastic housing/plate material. The compact design of this Biscuit Block jack offers improved appearance and space savings for surface mount applications and includes many features to facilitate installation. Unit comes with your choice of modular jacks prewired to combo-head screw terminals. High-reliability features include retainer comb to assure proper contact between jack and plug. Self-tapping screws (Phillips/slot drive combo head screws) and adhesive pad are included. UL listed and CSA certified.

Specifications

Brand Name Leviton Sub Brand Tel Vid WP and Inserts
Item Name Telephone Jack Type RJ-12
Number of Positions 6 Termination Style 110, Screw
Color White Number of Contacts 6
Mounting Type Surface Dimensions 1.81 in W x 0.94 in D x 26 in H
For Use With Round Cable Standards UL Listed, CSA Certified
Application Commercial use UPC 078477846759

Packages

1 - UNIT - 1