PASS & SEYMOUR 26TE16W 1-Gang 1 Opening 6 Conductor Modular Jack, White
Description
Single gang, one opening six conductor modular jack, • Decorator-style rectangular design. , • RJ11 modular jack. , • Fits standard single gang electrical box. , • May be used in multigang applications. , • Face constructed of high-impact thermoplastic. , • Brass terminals with nickel-plated steel screws and washers.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Modular Jack | Type | 1 Gang, 1-Outlet, Decora Style, Rectangular Design |
Color | White | Number of Contacts | 6 |
Material | Thermoplastic | Finish | Matte |
Mounting Type | Wallplate, Wall, Flush | Dimensions | 4-1/4 in H x 1.3 in T |
Standards | UL Listed | Application | Residential/Commercial |
UPC | 785007026177 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2500 - SKID - 2500 |