Abbotsford
pasacrj25w1

PASS & SEYMOUR ACRJ25W1 RJ25 Phone Jack, White

Price $8.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ACRJ25W1
Documents Documents

Description

Keystone insert supports up to three phone lines.FEATURES AND BENEFITS:• Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.• Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Telephone Jack Type RJ25, Bus Jack, Snaps into Frame, 1-Gang
Number of Positions 6 Termination Style 110
Color White Number of Contacts 6
Material Thermoplastic Mounting Type Box, Horizontal
For Use With Flat Cable, Round Cable Application For Residential and Commercial use
UPC 804428065524

Packages

1 - UNIT - 1 4 - UNIT - 4