![passmte14i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331982343.jpg?preset=medium)
PASS & SEYMOUR SMTE14I 4-Conductor Surface Mount Modular RJ11 Telephone Jack, Ivory
Description
Four conductor Surface mount modular RJ11 Telephone Jack. Ivory. FEATURES AND BENEFITS:• Nickel-plated steel screws and washers.• Brass terminals.• Comes with mounting screws and adhesive pad.• Snap-on cover and base constructed of high-impact thermoplastic.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telephone Jack | Type | Modular, 1-Outlet, 1-Gang |
Color | Ivory | Number of Contacts | 4 |
Material | Thermoplastic | Mounting Type | Surface, Vertical, Wall |
Dimensions | 5 in L x 0.3 in T | Includes | Mounting Screws and Adhesive Pad |
Standards | UL 514 | Application | For Residential/Commercial |
UPC | 785007061079 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 6250 - SKID - 6250 |