![wdm1240840000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/244729583.jpg?preset=medium)
WEIDMULLER 1240840000 5 x RJ45 Port Fast Ethernet Network Switch
Description
Variations with 5 or 8 ports. Variations for gigabit Ethernet. Sturdy metal housing. Compact design. Two redundant power inputs 12/24/48 V DC. Variations with copper and fiber-optic interface (multimode and singlemode). Extensive approvals: CE, FCC, cULus, Class I Div. 2 / ATEX Zone 2, DNV-GL.
Specifications
Brand Name | Weidmuller | Item Name | Network Switch |
Type | Fast Ethernet, Unmanaged | Voltage Rating | 9.6 - 60 VDC |
Amperage Rating | 0.1 A | Material | Aluminum |
Mounting Type | DIN-Rail, Panel | Temperature Rating | -10 to 60 °C |
Dimensions | 1.181 in W x 2.756 in D x 4.528 in H | Environmental Conditions | 5 - 95% |
Standards | REACH-SVHC Lead 7439-92-1, SCIP 9229992a-00b9-4096-8962-200a7f33e289, UL/cUL, Class I, Division 2, Groups A, B, C and D, ATEX Zone 2 Ex nA IIC T4 Gc, IEC 60068-2-32, UL 508, IEC 60068-2-27, IEC 60068-2-6, EMC Standard, CE Marked, cULus HAZ.LOC.C1D2, ATEX, DNV, KOREANCERT, cULus E141197, cULusEX E223527, RoHS Compliant |
Packages
1 - UNIT - 1 |