
HUBBELL SPEEDGAIN® Category 5e Patch Panel, Black
Description
NEXTSPEED® Category 5e patch panel. 24 port, Standard format. Designed to support reliable gigabit Ethernet performance.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Item Name | Category 5e Patch Panel | Type | Category 6A |
Number of Ports | 24 | Rack Units | 1 |
Mounting Type | Wall | Termination Style | 110 |
Material | Steel | Finish | Painted |
Interface | RJ45 8(4) | Color | Black |
Dimensions | 482.6 mm W x 31.75 in D x 45 mm H | Standards | TIA 568-C |
Application | Patch Panel Multimedia Loaded | UPC | 662620247076 |
Packages
1 - UNIT - 1 |