
HUBBELL P5E48U SpeedGain® RJ45 Patch Panel Rack Cat5e 48-Port, Flush Mount, Black
Description
Premise Wiring Products, Patch Panel, SPEEDGAIN Category 5e,Universal,Black, w/Cable Bar, 48-Port
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Speedgain® |
Item Name | Category 5e Patch Panel with Cable Bar | Type | 110 Style, Universal |
Number of Ports | 48 | Rack Units | 2 |
Mounting Type | Wall | Interface | RJ45 8(4) |
Color | Black | Dimensions | 89 mm W x 483 mm H |
UPC | 662620840802 |
Packages
1 - UNIT - 1 |