
MIDDLE ATLANTIC SP5EU24 24-Port Cat5e Patch Panel
Description
This patch panel is a Category 5e, universal T568A/B wiring, six-port modular, 1 rack unit.
Specifications
Brand Name | Ortronics | Item Name | Patch Panel |
Type | 8-Position, T568A/B, Universal | Number of Ports | 24 |
Rack Units | 1 | Termination Style | 110 Punchdown |
Series/Model | TechChoice | Number of Pairs | 4 |
Interface | Category 5e | Color | Black |
Dimensions | 19 in L x 1.72 in H | Includes | Mounting Screws and Tie Wraps, Instruction Sheet |
Standards | Buy American Act Compliant, RoHS 2011/65/EU Compliant | Application | For Commercial, Industrial |
Packages
1 - UNIT - 1 |