![lev4760318p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/438921234.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 47603-18P 18-Port Leviton Structured Media Panel
Description
Leviton’s pre-configured structured cabling panels combine some of Leviton’s most popular voice, data and radio frequency modules to create an economical, one stop home media distribution point. Provides two to four lines of service to up to 19 connections when combined with other modules. Routes voice and data service to 18 remote locations via 3 category 5e video and data boards. Panel includes a plastic bracket, telephone line distribution module, 3 category 5e voice and data boards and 18 8-conductor flat telephone patch cords.
Specifications
Brand Name | Leviton | Sub Brand | Structured Media |
Item Name | Structured Media Panel | Type | Full Size Pre-Configured Cabling Panel |
Number of Ports | 12 | Material | ABS |
Interface | RJ-45 Jack | Dimensions | 6-1/4 in W x 2-1/2 in D x 136 in H |
For Use With | Any Leviton Structured Media Enclosure | Standards | cULus Listed, TIA/EIA-568A, FCC Part 68 Compliant |
Application | For Residential Structured Wiring | UPC | 078477110812 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |