![lev476tm512](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394497942.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 476TM-512 12 Cat5e Ports Leviton Twist and Mount Patch Panel, Black
Description
Leviton's six twist and mount patch panel are designed for use in any of Leviton's existing Structured Media® centers to support a variety of telephone and data distribution needs. These panels hold patching modules, which allow 12 ports of patching capability to CAT 5e cabling. The CAT 5e ports meet the requirements of high-speed data applications.
Specifications
Brand Name | Leviton | Sub Brand | SMC Panels, Boards, Modules |
Item Name | Category 5e Twist and Mount Patch Panel | Type | Twist And Mount Patch Panel |
Number of Ports | 12 | Termination Style | 110 IDC |
Material | ABS | Interface | RJ45 |
Color | Black | Dimensions | 6.54 in W x 1.5 in D x 7 in H |
Standards | cULus Listed, FCC Part 68, TIA/EIA-568-A/B, 2-1 and ISO/IEC 11801-B, TIA/EIA-568-A/B Standard, RoHS Compliant | Application | For Commercial Use |
UPC | 078477479261 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |