![lev476tm524](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394497945.jpg?preset=medium)
Leviton® Twist & Mount Patch Panel
Description
Leviton's six twist and mount patch panel are designed for use in any of Leviton's existing Structured Media® centers to support a variety of telephone and data distribution needs. These panels hold patching modules, which allow 24 ports of patching capability to CAT 5E cabling.
Specifications
Brand Name | Leviton | Sub Brand | SMC Panels, Boards, Modules |
Item Name | Category 5e Patch Panel | Type | Twist and Mount, T568A and T568B Wiring, Universal |
Number of Ports | 24 | Material | ABS |
Interface | RJ45, 110-IDC | Dimensions | 6.54 in W x 1-1/2 in D x 7 in H |
Standards | TIA/EIA-568-A/B 2-1 and ISO/IEC 11801-B, IA/EIA-568-A/B, ULus Listed, Meets FCC Part 68, RoHS Compliant | Application | For Commercial use |
UPC | 078477427583 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |