Abbotsford
lev5g596u24

LEV 5G596-U24 PNL 110 C5E 24PT 1U

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:5G596-U24
Documents Documents

Description

GigaMax CAT 5e Flat 110-style patch panel are ideal for modular cross connection and available in a multitude of port densities to meet the needs of high-speed data applications. Craft-friendly 110 punchdowns on the rear of the panel make installation easy, Patented Retention Force Technology protects tines from damage from 4- or 6-pin plugs. Universal T568A and T568B wiring cards for 110-style IDC terminations, Color-coded front labelling for easy port identification, Terminates 26-22 AWG solid conductors.

Specifications

Brand Name Leviton Sub Brand GigaMax®
Type 110-Style Flat Patch Panel Number of Ports 24
Rack Units 1 RU Material 14 Gauge Steel,Plastic
Finish Painted Black Color Black
Standards ANSI\TIA-568-C.2;ISO\IEC 11801;ANSI\TIA-1096-A (formerly FCC Part 68);cULus Listed Application High-Speed Data Applications
UPC 078477178485

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok