
PANDUIT NK5EPPG24Y 24-Port NetKey Cat 5e Punchdown Panel - Flat, Black
Description
The NetKey® Flat Punchdown Keystone Patch Panel terminates 4-pair, 22–26 AWG, 100-ohm twisted pair cable. These Cat 5e patch panels mount to 19" and 23" racks and incudes 24 ports. The RJ45 interface provides a quick plug and play connection to RJ45 patch cords. This punchdown patch panel is 1 RU, made of steel and is black.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Category 5e Punchdown Patch Panel | Type | Flat |
Number of Ports | 24 | Rack Units | 1 |
Material | Steel | Color | Black |
Dimensions | 482.6 mm W x 29.6 mm D | Standards | RoHS Compliant |
Application | NA | UPC | 074983055388 |
Packages
1 - UNIT - 1 |