
PASS & SEYMOUR 24845C5E Cat 5e 24-Port Rack Mount Patch Panel, Black
Description
This 24 port universal 568A/B Category 6 rack mount patch panel takes up a single rack space (1U). The patch panel performance exceeds the TIA Category 6 Patch Panel Standards. It supports data rates up to 10 Gigabits.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Patch Panel | Type | Rackmount Patch Panel |
Number of Ports | 24 | Rack Units | 1U |
Mounting Type | Rack | Material | Plastic, Steel |
Interface | RJ45 | Color | Black |
Standards | cULus Listed, RoHS Compliant, UL Listed, FCC Approved | Application | Residential Applications |
UPC | 785007076226 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 360 - SKID - 360 |