
PASS & SEYMOUR 48845C5E Cat5e 48-Port On-Q® Rack Mount Patch Panel, Black
Description
48P CAT 5E UNIV RM P-PNL
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Patch Panel | Type | Rackmount Patch Panel |
Number of Ports | 48 | Rack Units | 2U |
Mounting Type | Rack | Material | Plastic, Steel |
Interface | RJ45 | Color | Black |
Standards | cULus Listed, RoHS Compliant, UL Listed, FCC Approved | Application | Residential Applications |
UPC | 785007076240 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 200 - SKID - 200 |