HUBBELL P6E24U Cat6 NEXTSPEED Universal Patch Panel, Black
Description
Patch panel universel category 6, 24 port.
Specifications
Brand Name | Hubbell Premise Wiring | Item Name | Category 6 Patch Panel |
Type | 110 Style, Universal | Number of Ports | 24 |
Rack Units | 1 | Mounting Type | Rack/DIN Rail |
Material | 14 ga Steel | Color | Black |
Dimensions | 483 mm W x 45 mm H | Includes | (1) Universal Wiring Insert, (1) Clear Plastic Label Holders, (1) Mounting Hardware Kit |
Standards | ARRA, Buy American Act, RoHS Compliant, ETL Listed, IEEE 802.3af, 802.3ab | Application | 10GBASE-T, 10/100/1000BASE-T, 155/622 Mbps ATM, Audio/Video to the Desktop, Data, Voice, Security and Building Automation Application |
UPC | 662620852652 |
Packages
1 - UNIT - 1 |