![ortpmp612h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/309172140.jpg?preset=medium)
MIDDLE ATLANTIC PMP612H 12-Port, Clarity 6, Cat6 Hinged Mounting Mini Patch Panel, Aluminum
Description
Clarity 6 Category 6 mini patch panel is component compliant to EIA/TIA Category 6 performance requirements. Jacks are grouped in six-port modules. Part of the Clarity 6 link and channel solution that provides significant installed performance headroom. ETL verified to TIA Category 6 component spec: Ensures component performance. Center tuned to Clarity 6 patch cords: More transparent mated union. Universally wired 110 termination: Supports T568A and T568B installs. New IDC housing: Handles larger Category 6 conductors. Supplied rear cable management: Supports good cabling practice. High density design: Maximizes rack utilization. RoHS compliant: Lead free.
Specifications
Brand Name | Ortronics | Item Name | Patch Panel |
Type | 8-Position, Mini | Number of Ports | 12 |
Rack Units | 1 | Mounting Type | Hinged |
Termination Style | 110 Punchdown | Material | Aluminum/High Impact Thermoplastic/Polycarbonate |
Series/Model | Clarity | Number of Pairs | 4 |
Conductor Size | 26-22 AWG | Interface | Category 6 |
Color | Black | Dimensions | 10 in L x 2.5 in H |
Includes | Stuffer Caps, Instruction Sheet and T568A Labels | Standards | Buy American Act Compliant, ETL Listed, LEED Certified, RoHS 2011/65/EU Compliant, UL Listed in File Number E131600 |
Application | For Commercial, Industrial |
Packages
1 - UNIT - 1 |