![lev69586u48](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394500324.jpg?preset=medium)
LEVITON 48-Port 2RU Cat 6 Flat Patch Panel, Black
Description
Leviton's eXtreme 6+ patch panels are made of 14-gauge steel, painted black, PCB and plastic and are designed for use on 19 inch standard racks and cabinets. Patented retention force technology protects lines from damage from 4- or 6-pin plugs. Craft-friendly installation. Color-coded front labeling for easy port identification
Specifications
Brand Name | Leviton | Sub Brand | Extreme |
Item Name | Category 6 Patch Panel | Type | Universal, T568A and T568B Wiring |
Number of Ports | 48 | Rack Units | 2 |
Mounting Type | 19 in | Termination Style | 110-IDC |
Material | Plastic/Steel | Finish | Black Painted |
Conductor Size | 26-22 AWG Solid | Interface | RJ |
Color | Black | Dimensions | 3.47 in W x 1.31 in D x 19 in H |
Standards | ANSI/TIA-568-C.2, ISO/IEC 11801, ANSI/TIA-1096-A (Formerly FCC Part 68), cULus Listed | Application | For Rack and Cabinet Electronic Equipments |
UPC | 078477179864 |
Packages
1 - UNIT - 1 |