PANDUIT DP12688TGY 1RU 12-Port DP6™ PLUS Flat Cat 6 Punchdown Patch Panel, Black
Description
The DataPatch 12-port Category 6 Flat Punchdown Patch Panel in Black. Mounts to the 89D bracket.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Category 6 Punchdown Patch Panel | Type | Flat |
Number of Ports | 12 | Rack Units | NA |
Material | Steel | Color | Black |
Dimensions | 53.2 mm W x 29.6 mm D | Standards | RoHS Compliant |
Application | NA | UPC | 074983037018 |
Packages
1 - UNIT - 1 |