![pannka6ppg24y](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324838129.jpg?preset=medium)
PANDUIT 1 RU 24-Port NetKey® Cat 6 UTP Angled Punchdown Patch Panel
Description
The NetKey® Cat 6 UTP Angled Punchdown Patch Panel terminates 4-pair, 22–26 AWG, twisted pair cable. These Cat 6 patch panels mount to 19 inch and 23 inch racks and incude 24 ports. Each module is 100% factory tested to exceed industry standard performance requirements, and are individually serialized for traceability. The angled design facilitates proper bend radius control and minimizes the need for horizontal cable managers. This punchdown patch panel is 1 RU, made of steel, and is black.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Category 6 Punchdown Patch Panel | Type | Angled |
Number of Ports | 24 | Rack Units | 1 |
Material | Steel | Color | Black |
Dimensions | 482.6 mm W x 120.6 mm D | Standards | RoHS Compliant |
Application | NA | UPC | 074983641383 |
Packages
1 - UNIT - 1 |