PANDUIT NKPP48P 48-Port 2 RU NetKey® Modular Patch Panel, Black
Description
Keystone 48-port all-molded modular patch panel in black, includes label and label cover and pre-printed numbering above the ports, (2 RU)KEY FEATURES AND BENEFITS:• No. of Ports : 48• Module Type: Keystone• No. of Rack Spaces: 2• Patch Panel Style: Flat• Identification: Adhesive Label• Material: Polymer• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Category 6 Modular Patch Panel | Type | Flat, Unshielded, Keystone |
Number of Ports | 48 | Rack Units | 2 |
Material | Polymer | Color | Black |
Dimensions | 482.6 mm W x 26.5 mm D x 87 mm H | Standards | ARRA Compliant, Buy American Compliant |
Application | NA | UPC | 074983333189 |
Packages
1 - UNIT - 1 |