HUBBELL UDX48E1U 48-Port 1-Unit UDX Series Super High-Density Panel, Black
Description
Multimedia Panel, XCELERATOR, Unloaded, 48-Port, 1-Unit.FEATURES:- 48-Ports in a 1U Configuration- Accepts XCELERATOR Category 6A, 6, 5e and USOC Jacks- Cable Management Bar Clips to Rear of Panel
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Xcelerator™ |
Item Name | Patch Panel | Type | High Density, Unloaded |
Number of Ports | 48 | Rack Units | 1 |
Material | Steel | Finish | Powder-Coated |
Interface | Keystone, RJ45 | Color | Black |
Dimensions | 19 in W x 1.75 in H | Standards | UL, cUL Listed, TIA 568-C |
Application | Patch Panel Multimedia Unloaded | UPC | 662620844244 |
Packages
1 - UNIT - 1 |