PANDUIT NK6XPP24P 1RU NetKey Category 6A Punchdown Patch Panel, Black
Description
NetKey Category 6A Punchdown Patch Panels provide a cost effective medium for ensuring that network bandwidth needs are easily met today and tomorrow. The NetKey Solution helps organizations efficiently and reliably meet data transmission needs. With certified performance to ISO 11801 and ANSI/TIA-568-C.2 Category 6A component standards, this system will support high bandwidth applications such as those required by education, healthcare, finance, and banking.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Category 6A Patch Panel | Type | Punchdown, Molded |
Rack Units | 1 | Material | Polypropylene |
Dimensions | 482.6 mm W x 31.8 mm D x 43.4 mm H | For Use With | 19 in Universal Racks |
Includes | Labels and Covers | Standards | Buy American Compliant, ANSI/TIA-568-C.2, ISO 11801 Class EA, ISO 11801, ANSI/TIA-1096A (Formerly FCC Part 68), IEC 60603-7, IEEE 802.3AF/802.3AT and UL 1863, RoHS Compliant |
Application | 19" Universal Racks | UPC | 074983067138 |
Packages
1 - UNIT - 1 |