
LEVITON MANUFACTURING OF CANADA 49255-H48 28-Port Leviton QuickPort Patch Panel 2RU Cable Management Bar Included, Black
Description
Flat QuickPort® patch panel made of 16-gauge steel, black painted finish. Accepts all QuickPort-style connectors. Includes write-on blocks and port numbers. Rear cable management bar included. 24-port configuration is compatible with intact intelligent port management system.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Type | Flat Panel | Number of Ports | 48 |
Rack Units | 2 RU | Material | Metal |
Color | Black | Standards | UL Listed;CSA Certified;Complies with TIA\EIA-568-A;Meets FCC Part 68 |
Application | Government, Financial, Sensitive Networks | UPC | 078477387986 |
Packages
1 - UNIT - 1 |