HUBBELL 19 inch x 1.75 inch 24-Port Unloaded Patch Panel Jack
Description
Patch Panel, Jack, Unloaded, 24-Port,19" W X 1.75" High.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Patch Panels |
Item Name | Multimedia Jack Panel | Type | Flat, Straight, Unloaded |
Number of Ports | 24 | Rack Units | 1 |
Mounting Type | Rack | Termination Style | 1-Punch Jack |
Material | Composite | Finish | Painted |
Single/Multimode | Single | Color | Black |
Dimensions | 19 in W x 1-3/4 in H | Standards | UL, cUL Listed, CSA Certified, RoHS Compliant |
Application | For Signal Distribution, Multimedia Applications | UPC | 662620611990 |
Packages
1 - UNIT - 1 |