HUBBELL UDX1289 12-Port UDX Series Unloaded Multimedia Jack Panel
Description
The UDX Multimedia Panels are field-configurable with any combination of XCELERATOR jacks, fiber optic keystone adapters, and Audio/ Video connectors. These high-density panels maximize limited rack space. Additionally, the UDX panels will be useful where add-as-you-go flexibility, changeability, mixed jack performance, and color-coding are desired. The flexibility in category system performance and color options of the XCELERATOR modular jacks provides the ability to configure the patch panel for any size installation and add jacks as the network expands.
Specifications
Brand Name | Hubbell Premise Wiring | Item Name | Pre-Mounted Jack Patch Panel |
Type | Unloaded | Number of Ports | 12 |
Rack Units | 1 | Mounting Type | Wall |
Termination Style | 1-Punch | Material | 16 ga Cold Rolled Steel |
Series/Model | UDX | Interface | Category 3/5e/6/6a |
Color | Black | Dimensions | 483 mm D x 89 mm H |
Includes | 89D Bracket, 19 in Profile | Standards | ARRA Compliant, Buy American Act Compliant, RoHS Compliant, UL Listed, cUL Listed, EIA-310-D |
Application | Multimedia Applications | UPC | 662620845876 |
Packages
1 - UNIT - 1 |