Abbotsford
hubudxa24

HUBBELL UDXA24 Patch Panel Jack 24-Port Angle Unloaded

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:UDXA24

Description

The UDX Multimedia Panels are field-configurable with any combination of XCELERATOR™ jacks, fiber optic keystone adapters, and Audio/Video connectors. These high-density panels maximize limited rack space. The 36-port 1U panel provides significant space savings in cabinets and racks.Additionally, the UDX panels will be useful where add-as-you-go flexibility, changeability, mixed jack performance, and color-coding are desired. The flexibility in category system performance and color options of the XCELERATOR™ modular jacks provides the ability to configure the patch panel for any size installation and add jacks as the network expands. Best of all, the new and unique Hubbell 1-Punch tool (sold separately) provides for a significant labor savings by consistently terminating and cutting off all four pairs of conductors in “1-PUNCH”, slashing jack termination time 70%.

Specifications

Brand Name Hubbell Item Name Jack Patch Panel
Type Angled, Unloaded Number of Ports 24
Rack Units 1 Mounting Type Rack
Termination Style 1-Punch Material Steel
Series/Model UDX Color Black
Dimensions 483 mm W x 45 mm H Includes 19 in Angle Profile
UPC 662620858203

Packages

1 - UNIT - 1