Abbotsford
lev4760312p

LEVITON MANUFACTURING OF CANADA 47603-12P 12-Port Leviton Structured Media Panel

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:47603-12P

Description

Leviton’s pre-configured structured cabling panels combine some of Leviton’s most popular voice, data and radio frequency modules to create an economical, one stop home media distribution point. Provides two to four lines of service to up to 19 connections when combined with other modules. Routes voice and data service to 12 remote locations via 3 category 5e video and data boards. Panel includes a plastic bracket, telephone line distribution module, 3 category 5e voice and data boards and 12 8-conductor flat telephone patch cords.

Specifications

Brand Name Leviton Sub Brand Structured Media
Item Name Structured Media Panel Type Cabling Panel,Full Size,Pre-Configured
Number of Ports 12 Termination Style IDC
Material ABS Interface RJ45
Dimensions 6.13 in W x 21 in D x 13.3 in H Standards cULus Listed, FCC Part 68 Compliant, TIA/EIA-568A
Application Residential Structured Wiring UPC 078477110829

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok