![lev4768900b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394497928.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 47689-B 1x9 Bridged Telephone Module (Expansion Board with ABS Bracket)
Description
The 1x9 Bridged Telephone Board, designed to fit into any Leviton Structured Mediaâ„¢ enclosure, bridges up to four telephone lines through to nine outlet locations, allowing operation of up to nine separate telephones per line. Available as an expansion for Leviton's Pre-Configured Structured Cabling Panels, or as a stand-alone module on an ABS plastic bracket. Suitable for phone, fax or modem applications. 1x9 Bridged Telephone Module (with bracket)
Specifications
Brand Name | Leviton | Sub Brand | SMC Expansion Boards |
Item Name | Bridged Telephone Module | Type | 1x9 |
Mounting Type | Board | Material | ABS |
Dimensions | 2.132 in L x 2.185 in W x 6 in H | Standards | UL Listed |
Application | For Residential use | UPC | 078477110928 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |