LEVITON MANUFACTURING OF CANADA 476TM-624 24 Cat6 Ports Leviton Twist and Mount Patch Panel, Black
Description
Leviton's six twist and mount patch panel are designed for use in any of Leviton's existing Structured Media® centers to support a variety of telephone and data distribution needs. These panels hold patching modules, which allow 24 ports of patching capability to CAT 6 cabling. The CAT 6 ports are designed for use in high megabit applications such as gigabit Ethernet.
Specifications
Brand Name | Leviton | Sub Brand | SMC Panels, Boards, Modules |
Item Name | Category 5e and 6 Patch Panel | Type | Twist and Mount |
Number of Ports | 24 | Termination Style | 110-IDC |
Material | ABS | Interface | RJ45 |
Color | Black | Dimensions | 6.54 in W x 1.5 in D x 7 in H |
Standards | TIA/EIA-568-A/B;2-1 and ISO/IEC 11801-B;TIA/EIA-568-A/B, cULus Listed, FCC Compliant Part 68, RoHS compliant | Application | Commercial Grade Telephone and Data Patching |
UPC | 078477427576 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |