Abbotsford
lev49255q89

LEVITON MANUFACTURING OF CANADA 49255-Q89 12-Port Leviton QuickPort Patch Block

Price $29.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:49255-Q89
Documents Documents

Description

QuickPort® patch block field configurable compatible with Leviton snap-in connectors and blank. Panels are 14 gauge steel, painted black with plastic connector housings. White write-on blocks for port identification. For wall-mount applications requiring a compact cross-connect block with a small number of field configurable ports.

Specifications

Brand Name Leviton Sub Brand QuickPort
Type Patch Block Number of Ports 12
Material Metal Color Black
Standards UL Listed;CSA Certified;Complies with TIA\EIA-568-A;Meets FCC Part 68 Application Government, Financial, Sensitive Networks
UPC 078477856161

Packages

1 - UNIT - 1 10 - UNIT - 10