![lev49256h24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394498059.jpg?preset=medium)
LEVITON 24-Port 1RU Angled QUICKPORT Patch Panel, Black
Description
Angled QUICKPORT Patch Panels feature a customizable design for fiber and copper applications, accepting all QUICKPORT Snap-in Modules for optimum rack density on industry-standard racks. The panels feature an angled design to easily route cables into vertical cable managers, eliminating the need for horizontal, front cable management bars. Panels fit all industry-standard 19-inch racks and cabinets.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Patch Panel | Type | Angled |
Number of Ports | 24 | Rack Units | 1 |
Mounting Type | 19 in, Snap-In | Material | Steel |
Finish | Matte | Interface | Quick Port Connector |
Color | Black | Dimensions | 3.98 in W x 1-3/4 in D x 19 in H |
Standards | UL Listed, CSA Certified, Complies with TIA/EIA-568-B, Meets FCC Part 68, For TIA/EIA-606-A Compliance | Application | For Network Solutions, Fiber and Copper |
UPC | 078477346143 |
Packages
1 - UNIT - 1 |