![lev49256h48](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394498060.jpg?preset=medium)
LEVITON 48-Port 2RU Angled QUICKPORT™ Patch Panel, Black
Description
Extreme CAT 6+ 110-style and quickport patch panels. Exceed requirements for Category 6 described in ANSI/TIA-568-C.2 and Class E requirements described in ISO/IEC 11801. Independently tested and verified by Intertek (ETL) to meet all TIA component, permanent link and channel requirements. Available in 110-Style and QuickPort flat, angled, recessed angled, recessed and Zero-U configurations in 12-96 port counts. Gas-tight insulation displacement contacts provide excellent conductor retention and resistance to surface contact oxidation for life of the system.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Patch Panel | Type | Angled |
Number of Ports | 48 | Rack Units | 2 |
Mounting Type | 19 in, Snap-In | Material | Steel |
Finish | Matte | Interface | Quick Port Connector |
Color | Black | Dimensions | 3.98 in W x 1-3/4 in D x 19 in H |
Standards | UL Listed, CSA Certified, Complies with TIA/EIA-568-B, Meets FCC Part 68, For TIA/EIA-606-A Compliance | Application | For Network Solutions, Fiber and Copper |
UPC | 078477346082 |
Packages
1 - UNIT - 1 |