Abbotsford
pancdpp8rg

PANDUIT CDPP8RG IndustrialNet 8-Port DIN Rail Mount Copper Patching Solution

Price $179.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CDPP8RG
Documents Documents

Description

IndustrialNet 8-port DIN Rail Mount Patching Solutions conserve precious real estate by consolidating all patching onto the DIN rails of a zone enclosure or control panel, and are designed to “port map” to Industrial Ethernet modular mini-switches. These products can be deployed as flexible, reconfigurable and high performance structured cabling elements in traditional hierarchical star, fiber to the enclosure (zone) or device level ringIndustrial Ethernet architectures. These structured cabling solutions are important as Ethernet reaches further into the industrial automation network, enabling traditional IT departments to manage change in the industrial network through the use of familiar patching facilities and structured cabling models. The use of Panduit IndustrialNet Modular Patching allows customers to easily deploy copper connectivity in the same modular DIN footprint in such applications.

Specifications

Brand Name Panduit Sub Brand IndustrialNet™
Item Name Modular Patch Panel Type Category 6
Number of Ports 8 Rack Units 1
Mounting Type DIN Rail Material Copper
Interface UTP, STP, A/V Connector Color Rock Gray
Dimensions 67 mm W x 117 mm D x 168 mm H Standards Norme International Standard CEI IEC 60715; DIN EN 60715; DIN EN 50022; DIN 46277-3; BS 5584:1978; IEC 60068 Environmental Testing; cULus Listed to UL1863, RoHS compliance
Application For Industrial use UPC 074983642342

Packages

1 - UNIT - 1 10 - UNIT - 10