Abbotsford
pancp24bly

PANDUIT CP24BLY 24-Port 1RU Mini-Com Flat Shielded Modular Patch Panel, Black

Price $103.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CP24BLY
Documents Documents

Description

Mini Com 24-port modular all metal shielded patch panel in black, (1 RU).

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Modular Patch Panel Type Shielded, Flat
Number of Ports 24 Rack Units 1
Material Metal Color Black
Dimensions 482.6 mm W x 17.8 mm D x 43.7 mm H Application NA
UPC 074983036370

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok