
PANDUIT CPP24WBLY 24-Port Mini-Com® Modular Patch Panels with Labels, Black
Description
Mini Com 24-port modular patch panel with faceplates in black, (1RU).FEATURES AND BENEFITS:• Accept Mini-Com® Modules for fiber optic, UTP, and audio/video, which snap in and out for easy moves, adds, and changes• Label versions available for easy port identification; replacement label/label covers available• Mount to standard EIA 19" racks or 23" racks with optional extender brackets
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Unshielded Modular Patch Panel | Type | Flat |
Number of Ports | 24 | Rack Units | 1 |
Material | Steel | Color | Black |
Dimensions | 482.6 mm W x 22.4 mm D x 43.7 mm H | Application | NA |
UPC | 074983036554 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |