Abbotsford
pancpp48fmwbly

PANDUIT CPP48FMWBLY 48-Port Mini-Com® Flush Mount Modular Patch Panel, Black

Price $126.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CPP48FMWBLY

Description

48-port flush mount patch panel supplied with rear mounted faceplates.KEY FEATURES AND BENEFITS:• Rear mounted faceplates allow modules to be flush with front of patch panel• Accept Mini-Com® Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes• Pre-printed numbers above each port for easy identification• White write-on areas for port and/or panel identification• Mount to standard EIA 19" racks or 23" racks with optional extender brackets• Angled patch panels facilitate proper bend radius control and minimize the need for horizontal cable managers

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Modular Patch Panel Type Flat, Unshielded
Number of Ports 48 Rack Units 2
Mounting Type Flush Material Steel
Color Black Dimensions 482.6 mm W x 26.4 mm D
Application NA UPC 074983036585

Packages

1 - UNIT - 1 10 - UNIT - (10)